Shop All Exam Room Equipment
Bowman Dispensers
Respiratory Hygiene Station, 57-63/64in.H
Mfr # BD106-0012
Zoro # G2405000
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 57 7/8 in
- Overall Width 18 in
- Overall Depth 18 in
- Material Steel
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD106-0012
- Zoro # G2405000
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 57 7/8 in |
Overall Width | 18 in |
Overall Depth | 18 in |
Details
Item | Respiratory Hygiene Station |
Material | Steel |
Color | Beige |
Number of Compartments | 3 |
Mounting Style | Floor Stand |
Dispenses | Face Masks, Hand Sanitizer, Tissues |
Includes | Sign Holder, Kiosk Stand |
Industry Type | Healthcare |
Description
Respiratory Hygiene Station, Overall Height 57 7/8 in, Overall Width 18 in, Overall Depth 18 in, Number of Compartments 3, Mounting Style Floor Stand, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Steel, Color Beige, Includes Sign Holder, Kiosk Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90582-021)
- AMERICAN RED CROSS Unitized First Aid Cabinet, Metal, 150 Person (711248)
- MEDI-FIRST Self Adherent Medi-Rip, 1" (66501)
- DUST-OFF Touch Screen Wipes, Individual, 5"Wx6"L, White, PK 32 (FALDTSW32M)
- BOWMAN DISPENSERS Protection System, Beige, 25-5/8inH (LD-064)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- BOWMAN DISPENSERS Bulk Dispenser, 17-5/64inH (BP-090)
- BOWMAN DISPENSERS Protection System, Clear, 26-5/8inH (PS016-0111)
- BOWMAN DISPENSERS Infection Prevention Station (PS035-0220)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- Bowman Dispensers Exam Room Equipment