Shop All Exam Room Equipment
Bowman Dispensers
Respiratory Hygiene Station, 57-63/64" H
Mfr # BD116-0012
Zoro # G0954657
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 57 7/8 in
- Overall Width 18 in
- Overall Depth 18 in
- Material Plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD116-0012
- Zoro # G0954657
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 57 7/8 in |
Overall Width | 18 in |
Overall Depth | 18 in |
Details
Item | Respiratory Hygiene Station |
Material | Plastic |
Color | Beige |
Number of Compartments | 3 |
Includes | Sign Holder, Kiosk Stand |
Mounting Style | Floor Stand |
Dispenses | Face Masks, Hand Sanitizer, Tissues |
Description
Respiratory Hygiene Station, Overall Height 57 7/8 in, Overall Width 18 in, Overall Depth 18 in, Number of Compartments 3, Mounting Style Floor Stand, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Color Beige, Includes Sign Holder, Kiosk Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (AC015458)
- KEMP USA Instant Cold Pack - 5"x9" (11-612-SML)
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- SCOPE Crest + Mouthwash, 1.2oz, 189PK (3700097506)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0033)
- BOWMAN DISPENSERS Protection System, Beige (PS012-0512)
- BOWMAN DISPENSERS Sunscreen Dispenser, Holds One Box of 100 SingleUse Sunscreen Packets (NC038-0111)
- BOWMAN DISPENSERS Protection System, 19-11/16inH (LP-004)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 59-7/64 in.H (BD101-0012)
- CREST HEALTHCARE Low Voltage Controller, 2 Circuit (115229)
- Bowman Dispensers Exam Room Equipment