Shop All Exam Room Equipment
Bowman Dispensers
Respiratory Hygiene Station, 56-1/16 in.H
Mfr # BD102-0012
Zoro # G2405028
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 56 in
- Overall Width 18 in
- Overall Depth 18 in
- Material Steel
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD102-0012
- Zoro # G2405028
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 56 in |
Overall Width | 18 in |
Overall Depth | 18 in |
Details
Item | Respiratory Hygiene Station |
Material | Steel |
Color | Beige |
Number of Compartments | 3 |
Industry Type | Healthcare |
Includes | Sign Holder, Kiosk Stand |
Mounting Style | Floor Stand |
Dispenses | Face Masks, Hand Sanitizer, Tissues |
Description
Respiratory Hygiene Station, Overall Height 56 in, Overall Width 18 in, Overall Depth 18 in, Number of Compartments 3, Mounting Style Floor Stand, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Steel, Color Beige, Includes Sign Holder, Kiosk Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- ZORO SELECT Strip Bandages, Beige, 3" L x 3/4" W, PK50 (67550)
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- DEGREE Men Cool Rush Invisible Solid Men's Deodorant .5 fl. oz. Stick, PK36 (15229)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- BOWMAN DISPENSERS Bulk Dispenser, 11-5/32inH (BP-023)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0033)
- BOWMAN DISPENSERS Infection Prevention Station, 11-3/8inH (ED-097)
- BOWMAN DISPENSERS Infection Prevention Station, 11-5/8inH (FD-068)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- HTI Wash Mitt W/ Cuff - Gold 8" X 11" (811)
- Bowman Dispensers Exam Room Equipment