Shop All Respirator Accessories
Bowman Dispensers
Respiratory Hygiene Station, 5 in. D
Mfr # RS004-0412
Zoro # G4334970
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 22-1/4 in W x 5 in D x 14-3/4 in H
- For Use With Face Masks, Tissues, Gloves, Hand Sanitizer
- Color Beige Quartz
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # RS004-0412
- Zoro # G4334970
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 22-1/4 in W x 5 in D x 14-3/4 in H |
Details
Item | Respiratory Hygiene Station |
For Use With | Face Masks, Tissues, Gloves, Hand Sanitizer |
Color | Beige Quartz |
Material | Aluminum |
Description
Respiratory Hygiene Station, Aluminum, Beige Quartz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 9, E Width (481128BLK090)
- PIG Spill Containment Pallet, 4-Drum, 53" L (PAK606-WD)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- PHYSICIANSCARE Eye Wash Station, 2 16 oz. (24-102)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 4 Compartments, Beige (FM002-0212)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- MOLDEX Filter Disk Piggyback Adapter, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (7920)
- Bowman Dispensers Respirator Accessories