Shop All Respirator Accessories
Bowman Dispensers
Respiratory Hygiene Station, 5 in. D
Mfr # FD-111
Zoro # G8954233
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. KS010-0212, KS201-0529, MP-075, MP-070
- Color Quartz
- Material Plastic
- Dimensions 13-7/8 in H x 5 in D x 19-3/4 in W
- Width 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FD-111
- Zoro # G8954233
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 13-7/8 in H x 5 in D x 19-3/4 in W |
Width | 19 3/4 in |
Height | 13 7/8 in |
Length | 5 in |
Details
Item | Respiratory Hygiene Station |
For Use With | Mfr. No. KS010-0212, KS201-0529, MP-075, MP-070 |
Color | Quartz |
Material | Plastic |
Storage Type | Station |
Center-to-Center Mounting Hole Spacing | 4 19/100 in |
Description
Respiratory Hygiene Station, 13 7/8 in Height, 5 in Length, 19 3/4 in Width, Plastic, Storage Type Station, Quartz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safe Handler Full Color Brown Safety Glasses (BLSH-ESCR-CLCT-SG5BR-12)
- FEDERAL SIGNAL Gong Bell (A4)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0036BL)
- BIOREM-2000 Fuel Eliminator, 55 gal. (8808-055)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- ALLEGRO INDUSTRIES Fan Ac, 953310 (9533-10)
- Bowman Dispensers Masks & Respiratory Protection