Shop All Exam Room Equipment
Bowman Dispensers
Respiratory Hygiene Station, 21-59/64in.H
Mfr # BD206-0012
Zoro # G2404967
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 7/8 in
- Overall Width 22 1/2 in
- Overall Depth 5 in
- Material Steel
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD206-0012
- Zoro # G2404967
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 21 7/8 in |
Overall Width | 22 1/2 in |
Overall Depth | 5 in |
Details
Item | Respiratory Hygiene Station |
Material | Steel |
Color | Beige |
Number of Compartments | 3 |
Mounting Style | Counter |
Includes | Sign Holder |
Dispenses | Face Masks, Hand Sanitizer, Tissues |
Industry Type | Healthcare |
Description
Respiratory Hygiene Station, Overall Height 21 7/8 in, Overall Width 22 1/2 in, Overall Depth 5 in, Number of Compartments 3, Mounting Style Counter, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Steel, Color Beige, Includes Sign Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Medique Sharps Containers (10458)
- SKIL-CARE Skil-Care 401210 60 in. Cushion Top Vinyl Bed Rail Pads (401210)
- MEDIQUE Topical Coolant Spray, Can, 4 oz. (23017)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- BOWMAN DISPENSERS Door Hanger, Light Beige, 4-5/8 in. H (MB-500)
- BOWMAN DISPENSERS Surgical Organizer, 30-23/32inH (SD-010)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- BOWMAN DISPENSERS Protection System, 19-11/16inH (LP-004)
- BOWMAN DISPENSERS Bulk Dispenser, Silver (BK002-0300)
- ZORO SELECT Room Status Signaling Flag, 2-Flag, Color: Red/Green (3WHJ1)
- Bowman Dispensers Exam Room Equipment