Shop All Respirator Accessories
Bowman Dispensers
Respiratory Hygiene Station, 10 in. H
Mfr # FD-062
Zoro # G8954215
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 10 in H x 5 in D x 17-1/2 in W
- Material Plastic
- Color Quartz Beige
- Height 10 1/4 in
- Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FD-062
- Zoro # G8954215
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 10 in H x 5 in D x 17-1/2 in W |
Height | 10 1/4 in |
Width | 17 1/2 in |
Length | 5 in |
Details
Item | Respiratory Hygiene Station |
Material | Plastic |
Color | Quartz Beige |
Storage Type | Station |
Center-to-Center Mounting Hole Spacing | 2 3/5 in |
Description
Respiratory Hygiene Station, 10 1/4 in Height, 5 in Length, 17 1/2 in Width, Plastic, Storage Type Station, Quartz Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Protective Goggles, Green Anti-Fog, Anti-Scratch Lens (H10GGLNN)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Navy, 3XL (JLM6207NB)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- MIDWEST RAKE Repl. Straps for Steel Spiked Shoes, PK6 (46121)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- 3M Nose Cup Valve and Seat, PK2 (7882)
- Bowman Dispensers Masks & Respiratory Protection