Shop All Respirator Accessories
Bowman Dispensers
Public Safety Kit
Mfr # BD119-0000
Zoro # G400928932
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz/Transparent
- Depth 17 in
- Material Hybrid
- Height 64.71 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD119-0000
- Zoro # G400928932
- UPC # 674506009869
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Depth | 17 in |
Height | 64.71 in |
Width | 17 in |
Details
Color | Quartz/Transparent |
Material | Hybrid |
Description
Kit includes a Dual-Sided Floor Stand (KS022-0012), a Face Mask Dispenser - Locking (FM403-0111), and a Sign Holder (MP-070). It includes all needed hardware for assembly, including 2 strips of clear VHB double-sided tape (13-207). Tools needed: Phillips and flathead screwdrivers; pliers, adjustable wrench, or 3/8" wrench. The stand has a powder-coated steel base with a 2-piece powder-coated aluminum column. Both the face mask dispenser and sign holder are constructed of clear PETG plastic. A color printed, double-sided sign (707-4-0221) is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAR Ear 247-312-1201 Poly Bag Ear Plugs - 200 Pair per Box - Yellow (247-312-1201)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- FAME FABRICS Cobbler, F12, Black (18181)
- CARHARTT Rain Defender Relaxed Fit Lightweight Coat, Black, 4X, REG (104221-N044XREG)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/8 in. H (FM300-0212)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- ALLEGRO INDUSTRIES Allegro 2050 Standard Smoke Test Kit (2050)
- Bowman Dispensers Respirator Accessories