Shop All Glove Dispensers & Accessories
Bowman Dispensers
Protective Wear Dispenser - Shoe Cover
Mfr # PD033-0300
Zoro # G7679376
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless
- Material Stainless Steel
- Depth 6.84 in
- Height 10.35 in
- Width 10.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # PD033-0300
- Zoro # G7679376
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 6.84 in |
Height | 10.35 in |
Width | 10.37 in |
Details
Color | Stainless |
Material | Stainless Steel |
Description
Protective Wear Dispenser - Shoe Cover Holds one box of shoe covers Keyholes for wall mounting Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- MAGID Disposable Clothing, XL, White, Polypropylene, Zipper (CVZ6-XL)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- 3M 3M„¢ H8A Deluxe Ratchet Headgear, Used With 3M Faceshields (7000002290)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Silver (BK314-0300)
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- BOWMAN DISPENSERS Glove Box Dispenser - Triple (GL018-0300)
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- BOWMAN DISPENSERS Bulk Dispenser, 3 Compartments, Silver (BK313-0300)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 21-11/64inW (GS-124)
- SQUIDS BY ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Red (3400)
- Bowman Dispensers Gloves & Hand Protection