Shop All Glove Dispensers & Accessories
Bowman Dispensers
Protective Wear Dispenser - Double Glove & Misc
Mfr # PA003-0212
Zoro # G100494058
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz Beige
- Material ABS
- Depth 4.75 in
- Height 10.2 in
- Width 16.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # PA003-0212
- Zoro # G100494058
- UPC # 674506008909
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4.75 in |
Height | 10.2 in |
Width | 16.95 in |
Details
Color | Quartz Beige |
Material | ABS |
Description
Protective Wear Dispenser - Double Glove & Misc; Holds two boxes of gloves or tissues, and miscellaneous items, Keyholes for wall mounting or attaches to the bottom of the PS019-0212, Quartz Beige ABS Plastic, .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Premium Goatskin Driver, Size M (RWG4742M)
- PETZL Pulley Carabiner, 3 in, Silver (P75 TL)
- ZORO SELECT Biodegradble Barricade Tape, Rd/Blk, 135ft (91084)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-45/64inD (GP-330)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- BOWMAN DISPENSERS Protection Organizer, ABS Plastic, Beige (PS004-0212)
- BOWMAN DISPENSERS Glove Box Dispenser, White, Bulk (GC-009)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD607-0012)
- OMNIMED Magnetic Glove Box Holders-Extreme Holding Power 10+ Pounds, (Triple) (305402)
- Bowman Dispensers Glove Dispensers & Accessories