Shop All Glove Dispensers & Accessories
Bowman Dispensers
Protection System - Quad Glove - 4" Deep
Mfr # PS412-0212
Zoro # G7679437
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Quartz Beige
- Material ABS
- Depth 4 in
- Height 26.63 in
- Width 23.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # PS412-0212
- Zoro # G7679437
- UPC # 674506006684
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 26.63 in |
Width | 23.37 in |
Details
Color | Quartz Beige |
Material | ABS |
Description
Protection System - Quad Glove - 4′′ Deep Holds a variety of gowns, four boxes of gloves, earloop face masks, and face shields 4′′ depth meets guidelines set by ADA and CMS Mask and gown boxes may be deeper than 4”; if so, remove from box to place in unit Keyholes for wall mounting, or door hanger cut out for use with wall or door hanger Made of Quartz Beige ABS Plastic Patent Pending
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Red Palm Working Gloves, 50PK (RPG-50-X-S)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Lavender (NGPF7001-V)
- HONEYWELL NORTH NitriKnit NK803 Supported Gloves Rough Finish Nitrile Gloves, 12PK (NK803/10)
- CONDOR Glove, Cotton, S, High Visibility Lime Green, PR (2RA13)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 6-1/2 in. W (GS-073)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- BOWMAN DISPENSERS Glove Box Dispenser - Quad (GL143-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 21-3/16inW (GL004-0413)
- BOWMAN DISPENSERS Protection System - Double Gown - 4" Deep (PS415-0212)
- BOWMAN DISPENSERS Glove Box Dispnsr, (3) Boxes, Quartz Beige (GL300-0212)
- ERGODYNE Glove Clip, Lime, 9" (3400)
- Bowman Dispensers Gloves & Hand Protection