Shop All Glove Dispensers & Accessories
Bowman Dispensers
Protection System
Mfr # PS001-0212
Zoro # G7679692
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz Beige
- Material ABS
- Depth 6.84 in
- Height 10.35 in
- Width 10.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # PS001-0212
- Zoro # G7679692
- UPC # 674506004208
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 6.84 in |
Height | 10.35 in |
Width | 10.37 in |
Details
Color | Quartz Beige |
Material | ABS |
Description
Protection System Holds a variety of gowns, two boxes of gloves, one box of earloop style face masks and one box of shield style face masks Hinged door over face mask section Keyholes for wall mounting, or cutout for use with wall or door hanger Quartz Beige ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (BKH15G)
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- SAS SAFETY EAR PLUGS CORDED w/CASE (SA6101)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-45/64inD (GP-330)
- BOWMAN DISPENSERS Glove Box Dispenser, ABS Pl, (2) Boxes, Pnk (GL020-0212)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 21-11/64inW (GS-124)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-45/64inD (GP-310)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-61/64inD (GP-014)
- GLOVE GUARD 1950 Dual Large End clip, Black (1950BK)
- Bowman Dispensers Gloves & Hand Protection