Shop All Exam Room Equipment
Bowman Dispensers
Protection System Oragnizer, 30-3/4inH
Mfr # PS015-0212
Zoro # G8955353
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 3/4 in
- Overall Width 25 1/8 in
- Overall Depth 4 3/4 in
- Material ABS plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # PS015-0212
- Zoro # G8955353
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 30 3/4 in |
Overall Width | 25 1/8 in |
Overall Depth | 4 3/4 in |
Compartment Size | Gown 14-3/4 inW x 15-1/8 inH x 4-1/2 inD, Face Mask 4-15/16 inW x 7-15/16 inH x 4-1/2 inD, Glove 10 inW x 5-3/4 inH x 4-1/2 inD, Storage 9-15/16 inW x 6 inH x 4-1/2 inD |
Details
Item | Protection System Oragnizer |
Material | ABS plastic |
Color | Beige |
Number of Compartments | 8 |
Includes | Organizer |
Mounting Style | Door Hanger, Wall |
Industry Type | Healthcare |
Dispenses | Earloop Face Masks, Gloves, Gowns, Medical Supplies |
Description
Protection System Oragnizer, Overall Height 30 3/4 in, Overall Width 25 1/8 in, Overall Depth 4 3/4 in, Number of Compartments 8, Mounting Style Door Hanger, Wall, Dispenses Earloop Face Masks, Gloves, Gowns, Medical Supplies, Material ABS Plastic, Color Beige, Compartment Size Gown 14-3/4 inW x 15-1/8 inH x 4-1/2 inD, Face Mask 4-15/16 inW x 7-15/16 inH x 4-1/2 inD, Glove 10 inW x 5-3/4 inH x 4-1/2 inD, Storage 9-15/16 inW x 6 inH x 4-1/2 inD, Includes Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap for Sensitive Skin, Floral, 16 oz Pump, 12PK (DIA 80784)
- PROHEAL Adult Diapers , Large , Overnight Absorbency, Hook & Loop Closure, 18PK (PH-63074-18PK)
- ZOGICS Alcohol-Free Foam Hand Sanitizer, Citrus and Aloe, 4PK (ZHSCA128-4)
- FIRST AID ONLY Bandage, Plastic, 1"W, 25/Box (FAE-3002)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- BOWMAN DISPENSERS Bulk Dispenser, 17-5/64inH (BP-090)
- BOWMAN DISPENSERS Bulk Dispenser, Silver, 17-5/64inH (BK001-0300)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 59-7/64 in.H (BD101-0012)
- ZORO SELECT Room Status Signaling Flag, 2-Flag (3WHH6)
- Bowman Dispensers Exam Room Equipment