Shop All Glove Dispensers & Accessories
Bowman Dispensers
Protection System Isolation Kit - Double Gown - 4"
Mfr # BD415-0012
Zoro # G7679306
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz/Transparent
- Material Hybrid
- Depth 4.35 in
- Height 30.85 in
- Width 25.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD415-0012
- Zoro # G7679306
- UPC # 674506007049
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4.35 in |
Height | 30.85 in |
Width | 25.11 in |
Details
Color | Quartz/Transparent |
Material | Hybrid |
Description
Protection System Isolation Kit BOWMAN Protection System (PS415-0212) BOWMAN Clip-On Sign Holder (MP-047)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- CAIMAN TIG Welding Gloves, Deerskin Palm, M, PR (1864-4)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- ROYER Size 12 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-12)
- BOWMAN DISPENSERS Semi-Recessed PPE Dispensing System - Space Saver (RE501-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, (4) Boxes, 3-45/64inD (GP-340)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK214-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-45/64inD (GP-310)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-61/64inD (GP-014)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GKZ2)
- Bowman Dispensers Gloves & Hand Protection