Shop All Glove Dispensers & Accessories
Bowman Dispensers
Protection System Isolation Bundle
Mfr # BD638-0012
Zoro # G7679455
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz/Transparent
- Material Hybrid
- Depth 5.08 in
- Height 20.8 in
- Width 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD638-0012
- Zoro # G7679455
- UPC # 674506007209
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 5.08 in |
Height | 20.8 in |
Width | 23.5 in |
Details
Color | Quartz/Transparent |
Material | Hybrid |
Description
Protection System Isolation Bundle BOWMAN Protection System (LD-037) BOWMAN Clip-On Sign Holder (MP-047)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (546S-06-V)
- MSA SAFETY Vented Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White (10033652)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61650)
- PURELL Spill Kit Refill, Bag, 1 gal. Capacity, PK2 (3841-02-RFL)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK212-0111)
- BOWMAN DISPENSERS Bulk Dispenser, 2 Compartments, Silver (BK312-0300)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-1/2 in. W (GB-068)
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- BOWMAN DISPENSERS Protective Wear Dispenser - Shoe Cover (PD033-0300)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD637-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 21-3/16inW (GL004-0413)
- Bowman Dispensers Glove Dispensers & Accessories