Shop All Glove Dispensers & Accessories
Bowman Dispensers
Protection System Isolation Bundle
Mfr # BD625-0012
Zoro # G7679622
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz/Transparent
- Material Hybrid
- Depth 5.08 in
- Height 30.98 in
- Width 25.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # BD625-0012
- Zoro # G7679622
- UPC # 674506007162
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 5.08 in |
Height | 30.98 in |
Width | 25.15 in |
Details
Color | Quartz/Transparent |
Material | Hybrid |
Description
Protection System Isolation Bundle BOWMAN Protection System - Double Gown (PS015-0212) BOWMAN Clip-On Sign Holder (MP-047)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Label, Electrical Panel, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LELC002VSP)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8210ZBK)
- MCR SAFETY Glasses, BearKat BK3 Silver Mirror Lens, 12PK (BK317)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F40)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL004-0420)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-45/64 in. W (GP-106)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-61/64in D (GP-013)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Silver (BK314-0300)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 22-21/64inW (GB-059)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Black, PK100 (3420-BULK)
- Bowman Dispensers Glove Dispensers & Accessories