Shop All Glove Dispensers & Accessories
Bowman Dispensers
Protection System - Double Gown - 4" Deep
Mfr # PS415-0212
Zoro # G7679367
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz Beige
- Material ABS
- Depth 4 in
- Height 30.75 in
- Width 25.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # PS415-0212
- Zoro # G7679367
- UPC # 674506006981
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 30.75 in |
Width | 25.11 in |
Details
Color | Quartz Beige |
Material | ABS |
Description
Protection System - Double Gown - 4" Deep Holds a variety of gowns in two compartments, three boxes of gloves, two compartments for earloop masks, one built-in storage shelf Keyholes for wall mounting, or door hanger cut out for use with wall or door hanger Quartz Beige ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0036-12)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-4X (96001-50-2-GRN-4X)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, XL, Men's Size 12-13, 1 Pair (TTXL)
- BOWMAN DISPENSERS Protective Wear Dispenser - Shoe Cover (PD033-0300)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Triple (GL038-0420)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK214-0111)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- BOWMAN DISPENSERS Protective Wear Dispenser - Mask & Bulk (PA005-0212)
- BOWMAN DISPENSERS Glove Box Dispenser - Quad (GL143-0111)
- SQUIDS BY ERGODYNE Glove Clip Holder, Belt Clip, Squids 3405 Series, Holds Gloves & Gear, Black (3405)
- Bowman Dispensers Glove Dispensers & Accessories