Shop All Respirator Accessories
Bowman Dispensers
Protection System, 7 Compartments, Beige
Mfr # BD601-0012
Zoro # G3940979
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material ABS plastic
- Overall Width 5 3/8 in
- Mounting Style Wall
- Includes Sign Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD601-0012
- Zoro # G3940979
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Overall Width | 5 3/8 in |
Compartment Size | Top Left 14-29/32 inW x 4-1/2 inD, Top Right 8-7/64 inW x 9-29/32 inH x 4-1/2 inD, Middle Right 8 inW x 5-19/64 inH x 4-1/2 inD, (4) Bottom Sections 11-1/2 inW x 5-1/2 inH x 4-1/2 inD |
Overall Height | 26 5/8 in |
Overall Depth | 23 3/8 in |
Depth | 23 3/8 in |
Height | 26 5/8 in |
Width | 5 3/8 in |
Details
Color | Beige |
Material | ABS plastic |
Mounting Style | Wall |
Item | Protection System |
Includes | Sign Holder |
Number of Compartments | 7 |
Dispenses | Gloves, Gowns, Masks, Miscellaneous Supplies |
Description
Protection System, Overall Height 26 5/8 in, Overall Width 5 3/8 in, Overall Depth 23 3/8 in, Number of Compartments 7, Mounting Style Wall, Dispenses Gloves, Gowns, Masks, Miscellaneous Supplies, Material ABS Plastic, Color Beige, Compartment Size Top Left 14-29/32 inW x 4-1/2 inD, Top Right 8-7/64 inW x 9-29/32 inH x 4-1/2 inD, Middle Right 8 inW x 5-19/64 inH x 4-1/2 inD, (4) Bottom Sections 11-1/2 inW x 5-1/2 inH x 4-1/2 inD, Includes Sign Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude Pro 7' Dual Web SRL: 9013 BWB, Alu Snap Hooks (018-5025)
- MEDITEX Meditex G4 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- XSORB Caustic Neutralizer 1.75 cu. ft. Bag (XB110B)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 1 PR (8113C-08)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- HONEYWELL NORTH Respiratory Fit Test Kit (193170)
- Bowman Dispensers Masks & Respiratory Protection