Shop All Exam Room Equipment
Bowman Dispensers
Protection System, 25-5/8inH
Mfr # PS016-0512
Zoro # G8955405
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 5/8 in
- Overall Width 22 3/4 in
- Overall Depth 4 1/2 in
- Material Powder Coated Aluminum
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # PS016-0512
- Zoro # G8955405
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 25 5/8 in |
Overall Width | 22 3/4 in |
Overall Depth | 4 1/2 in |
Compartment Size | Gown 14-3/4 inW x 15-13/32 inH x 4-13/32 inD, Face Shield 8-19/64 inW x 10 inH x 4-13/32 inD, Earloop 8 inW x 5 inH x 4-13/32 inD, Glove 11-13/32 inW x 5-13/32 inH x 4-13/32 inD |
Details
Item | Protection System |
Material | Powder Coated Aluminum |
Color | Beige |
Number of Compartments | 7 |
Mounting Style | Door Hanger, Wall |
Includes | Organizer |
Dispenses | Earloop Masks, Gloves, Gowns, Medical Supplies, N-95 Face Masks, Shield Face Masks |
Industry Type | Healthcare |
Description
Protection System, Overall Height 25 5/8 in, Overall Width 22 3/4 in, Overall Depth 4 1/2 in, Number of Compartments 7, Mounting Style Door Hanger, Wall, Dispenses Earloop Masks, Gloves, Gowns, Medical Supplies, N-95 Face Masks, Shield Face Masks, Material Powder Coated Aluminum, Color Beige, Compartment Size Gown 14-3/4 inW x 15-13/32 inH x 4-13/32 inD, Face Shield 8-19/64 inW x 10 inH x 4-13/32 inD, Earloop 8 inW x 5 inH x 4-13/32 inD, Glove 11-13/32 inW x 5-13/32 inH x 4-13/32 inD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kits, Plastic, 50 Person (228-CP)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 200 Pack 200PK (PH-UP425H-8A)
- TENA SENSITIVE CARE MODERATE Tena Intimates Moderate Bladder Control Pad, 11-Inch Length, 20PK (54284)
- BOWMAN DISPENSERS Door Hanger, Brown, 29-1/2 in. H (MB-450)
- BOWMAN DISPENSERS Protection System, Beige, 25-1/4inH (LD-007)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- BOWMAN DISPENSERS Protection System, Beige (PS012-0512)
- BOWMAN DISPENSERS Bulk Dispenser, Silver, 17-5/64inH (BK001-0300)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0012)
- A2Z SCILAB 5 Pcs PK Thomas Professional Dental Tools Stainless Steel (A2Z-ZR915)
- Bowman Dispensers Exam Room Equipment