Shop All Exam Room Equipment
Bowman Dispensers
Protection System, 25-1/4inH
Mfr # LD-070
Zoro # G8955082
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 1/4 in
- Overall Width 20 in
- Overall Depth 4 3/4 in
- Material ABS plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # LD-070
- Zoro # G8955082
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 25 1/4 in |
Overall Width | 20 in |
Overall Depth | 4 3/4 in |
Compartment Size | Gloves 5-5/16 inW x 9-3/4 inH x 4-3/8 inD, Gown 11-7/16 inW x 15-1/4 inH x 4-3/8 inD, Face Mask 8-3/4 inW x 5-1/4 inH x 4-3/4 inD, Face Shield 8-3/4 inW x 9-7/8 inH x 4-3/4 inD |
Details
Item | Protection System |
Material | ABS plastic |
Color | Beige |
Number of Compartments | 6 |
Industry Type | Healthcare |
Includes | Organizer |
Dispenses | Earloop Face Masks, Gloves, Gowns, Shield Face Masks |
Mounting Style | Door Hanger, Wall |
Description
Protection System, Overall Height 25 1/4 in, Overall Width 20 in, Overall Depth 4 3/4 in, Number of Compartments 6, Mounting Style Door Hanger, Wall, Dispenses Earloop Face Masks, Gloves, Gowns, Shield Face Masks, Material ABS Plastic, Color Beige, Compartment Size Gloves 5-5/16 inW x 9-3/4 inH x 4-3/8 inD, Gown 11-7/16 inW x 15-1/4 inH x 4-3/8 inD, Face Mask 8-3/4 inW x 5-1/4 inH x 4-3/4 inD, Face Shield 8-3/4 inW x 9-7/8 inH x 4-3/4 inD, Includes Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Hollow Handle Hygiene Dental 12mm Mouth Inspection Mirror #00 (A2Z-ZR637)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 30 Person (FAO-532)
- OASIS Sontara Surgical Drape, 39in x 100 Yards, Disposable, Each (MVD-40)
- CURAD Flex Fabric Bandages, Knuckle, 1.5 x 3, PK100, 100PK (NON25510)
- BOWMAN DISPENSERS Wax Paper Dispenser, Stainless Steel (FS001-0300)
- BOWMAN DISPENSERS Bulk Dispenser, Silver (BK002-0300)
- BOWMAN DISPENSERS Scrub Brush Dispenser, 9-7/64inH (CL006-0213)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0012)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- Bowman Dispensers Exam Room Equipment