Shop All Exam Room Equipment
Bowman Dispensers
Protection System, 14-63/64inH
Mfr # PS014-0212
Zoro # G8955344
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 7/8 in
- Overall Width 23 3/8 in
- Overall Depth 4 3/4 in
- Material ABS plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # PS014-0212
- Zoro # G8955344
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 14 7/8 in |
Overall Width | 23 3/8 in |
Overall Depth | 4 3/4 in |
Compartment Size | Gown 14-3/4 inW x 14-3/4 inH x 4-1/2 inD, Face Mask 8-1/8 inW x 5 inH x 4-1/2 inD, Face Shield 8-1/8 inW x 9-1/2 inH x 4-1/2 inD |
Details
Item | Protection System |
Material | ABS plastic |
Color | Beige |
Number of Compartments | 3 |
Mounting Style | Door Hanger, Floor Stand, Wall |
Industry Type | Healthcare |
Includes | Organizer |
Dispenses | Earloop Face Masks, Gowns, Shield Face Masks |
Description
Protection System, Overall Height 14 7/8 in, Overall Width 23 3/8 in, Overall Depth 4 3/4 in, Number of Compartments 3, Mounting Style Door Hanger, Floor Stand, Wall, Dispenses Earloop Face Masks, Gowns, Shield Face Masks, Material ABS Plastic, Color Beige, Compartment Size Gown 14-3/4 inW x 14-3/4 inH x 4-1/2 inD, Face Mask 8-1/8 inW x 5 inH x 4-1/2 inD, Face Shield 8-1/8 inW x 9-1/2 inH x 4-1/2 inD, Includes Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- ALLPOINTS Pads, Ammonia Inhalant , Box 10 (2801545)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- SUAVE Lotion, 10 Oz., Vitamin Enriched, PK6 (CB072724)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 59-7/64 in.H (BD101-0012)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 21-59/64in.H (BD206-0012)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- BOWMAN DISPENSERS Scrub Brush Dispenser, 9-7/64inH (CL006-0213)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 60-51/64" H (BD115-0012)
- BOWMAN DISPENSERS Bulk Dispenser, 11-5/32inH (BP-023)
- MEDLINE Cotton Tip Applicator, 3", Sterile, 200/BX, White, PK200 (MIIMDS202105)
- Bowman Dispensers Exam Room Equipment