Shop All Glove Dispensers & Accessories
Bowman Dispensers
Protection Dispenser, Beige, ABS Plastic
Mfr # PD300-0212
Zoro # G8955301
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 3/4 in H x 13 3/4 in W x 7 in D
- Material ABS
- Depth 6 61/64 in
- Height 5 47/64 in
- Width 13 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # PD300-0212
- Zoro # G8955301
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Size | 5 3/4 in H x 13 3/4 in W x 7 in D |
Depth | 6 61/64 in |
Height | 5 47/64 in |
Width | 13 45/64 in |
Length | 5.73" |
Overall Height | 5 23/32 in |
Overall Width | 13 11/16 in |
Overall Depth | 6 15/16 in |
Details
Item | Protection Dispenser |
Material | ABS |
Mounts On | Wall |
Color | Tan |
For Use With | Boot Covers, Bouffant Caps, Hairnets, Shoe Covers |
Wall Mounting | Yes |
Number of Compartments | 1 |
Dispensing Method | Open Front and Open Top |
Dispenser Style | Tray |
Center-to-Center Mounting Hole Spacing | 8 in |
Dispenser Type | Open Top |
Dispenser Layout | 1 Box |
Capacity | 1 Box |
Dispenser Contains | Bulk Beard Covers, Bulk Boot Covers, Bulk Bouffant Caps, Bulk Shoe Covers, Bulk Sleeves |
Dispenser Capacity | 1 Box |
Products Dispensed | Bouffants (Boxed), Shoe Covers (Boxed) |
Description
Protection Dispenser, Center-to-Center Mounting Hole Spacing 8 in, Color Tan, Dispenser Capacity 1 Box, Dispenser Style Tray, Dispensing Method Open Front and Open Top, Material ABS, Mounting Location Wall, Number of Compartments 1, Overall Depth 6 15/16 in, Overall Height 5 23/32 in, Overall Width 13 11/16 in, Products Dispensed Bouffants (Boxed), Shoe Covers (Boxed)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Clear Antifog Coating (Y50BKAFC)
- GEORGIA BOOT AMP Insole, MEM (GB00110)
- APACHE MILLS Diamond Star Mat, 3 ft L, 10 ft W (3927709033x10)
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Green (PWB503GR JM)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-45/64inD (GP-320)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD625-0012)
- BOWMAN DISPENSERS Glove Box Dispenser - Extra Long - Triple with Dividers (GL036-0111)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL048-0420)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit (BD216-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 10-1/8 in. H (GL020-0111)
- BOWMAN DISPENSERS Bulk Dispenser, 3 Compartments, Silver (BK313-0300)
- Bowman Dispensers Glove Dispensers & Accessories