Shop All First Aid Kits
Bowman Dispensers
Personal Protection System, 4-49/64 in. D
Mfr # PS023-0512
Zoro # G4335007
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Case Material Aluminum
- First Aid Kit Mounting Type Wall Mounting, Door Hanger
- Height 16 17/32 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # PS023-0512
- Zoro # G4335007
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 16 17/32 in |
Width | 22 7/64 in |
Depth | 4 49/64 in |
Size | Large |
Details
First Aid Kit Type | Kit |
Case Material | Aluminum |
First Aid Kit Mounting Type | Wall Mounting, Door Hanger |
Material | Aluminum |
Waterproof | No |
Subject Matter | Personal Protection |
Features | Clean Bright, Protection System - Surgical, Designed for Long-Term Use, Holds a Variety of Protective Apparel in Two Compartments, Three Boxes of Gloves, and One Box of Face Masks, Hinged Lid Over Bulk Compartments, Primary Care Areas for Infection Control: O.R. Dressing Rooms, Surgery Centers, Labs, Dental Centers, Interventional Radiology |
Industry Type | Healthcare |
Number of Components | 1 |
Case Type | Resealable Bag |
Item | Personal Protection System |
Description
Personal Protection System, Size Large, Number of Components 1, Case Type Resealable Bag, Case Material Aluminum, Waterproof No, Height 16 17/32 in, Width 22 7/64 in, Depth 4 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Supply Cabinet, White, 22-13/16" Overall H (CB12824)
- ZORO SELECT Adhesive Bandage, Fabric, Box, PK100 (3JNY4)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- ILC Replacement for Cardiac Science Powerheart G3 Plus 9390a Adult AED Pads (POWERHEART G3 PLUS 9390A ADULT AED PADS CARDIAC)
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets (M5063)
- FIRST VOICE AED Defibrillator Prescription Rx (RX01)
- FIRST AID ONLY First Aid Kit w/House, 263pcs, 14x9", WHT (91351)
- MOBILEAID XL First Aid Backpack (31470)
- FIRST AID ONLY Unitized First Aid kit, Metal, 75 Person (243-AN)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 80 Components, Plastic Case (FAO-130)
- COMMERCIAL Finger Cots (M), PK144 (54181)
- Bowman Dispensers First Aid Kits