Shop All Exam Room Equipment
Bowman Dispensers
Isolation Cart, Aluminum, Yellow, 53-5/32"H
Mfr # CT030-0000
Zoro # G3940863
product price: $1,677.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,677.99
Free 30-Day Returns
Key Features
- Overall Height 53 5/32 in
- Overall Width 26 7/64 in
- Overall Depth 16 43/64 in
- Material Aluminum
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # CT030-0000
- Zoro # G3940863
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 53 5/32 in |
Overall Width | 26 7/64 in |
Overall Depth | 16 43/64 in |
Details
Item | Isolation Cart |
Material | Aluminum |
Color | Yellow |
Description
Isolation Cart, Aluminum, Color Yellow, Overall Height 53 5/32 in, Overall Width 26 7/64 in, Overall Depth 16 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Non-Woven Gauze Sponges, 4in x 4in, 4 Ply, 200/Sleeve, 6 Packs (PK444X6)
- BERKLEY JENSEN Extra Strength Acetaminophen Tablets 500 mg, 500 Count (1803)
- ALCO Vinyl Back Upholstery, 20" W, 8 Hole, Black (765-A3)
- REDIFORM Bill of Lading Form, 3-Part, PK50 (6P695)
- BOWMAN DISPENSERS Protection System, Beige, 25-1/4inH (LD-007)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- BOWMAN DISPENSERS Surgical Organizer, 30-23/32inH (SD-010)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0012)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- DEALMED Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK (782050)
- Bowman Dispensers Exam Room Equipment