Shop All Exam Room Equipment
Bowman Dispensers
Infection Prevention Station, 15-7/64inH
Mfr # KS123-0529
Zoro # G8955037
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15 in
- Overall Width 7 1/8 in
- Overall Depth 4 1/4 in
- Material Powder Coated Aluminum
- Color Bay Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # KS123-0529
- Zoro # G8955037
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 15 in |
Overall Width | 7 1/8 in |
Overall Depth | 4 1/4 in |
Compartment Size | Face Mask 5-5/8 in W x 7-1/16 in H x 4-51/64 in D, Tissue 5-5/8 in W x 10 in H x 4-51/64 in D |
Details
Item | Infection Prevention Station |
Material | Powder Coated Aluminum |
Color | Bay Gray |
Number of Compartments | 2 |
Industry Type | Healthcare |
Includes | Dispenser |
Dispenses | Face Masks, Gloves, Tissues |
Mounting Style | Floor Stand |
Description
Infection Prevention Station, Overall Height 15 in, Overall Width 7 1/8 in, Overall Depth 4 1/4 in, Number of Compartments 2, Mounting Style Floor Stand, Dispenses Face Masks, Gloves, Tissues, Material Powder Coated Aluminum, Color Bay Gray, Compartment Size Face Mask 5-5/8 in W x 7-1/16 in H x 4-51/64 in D, Tissue 5-5/8 in W x 10 in H x 4-51/64 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental Periodontic Explorer #17A Diagnostic Probe Hook, 5.5" (A2Z-ZR203)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- MEDIQUE Cotton Tip Swab, Non-Sterile, 3In., PK10 (60474)
- COVIDIEN Sharps Container, 1 Gal., Chimney Top, PK5 (SCSM019236)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- BOWMAN DISPENSERS Surgical Organizer, 30-23/32inH (SD-010)
- BOWMAN DISPENSERS Door Hanger, Brown, 29-1/2 in. H (MB-450)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 59-7/64 in.H (BD101-0012)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord 100' (114195)
- Bowman Dispensers Exam Room Equipment