Shop All Exam Room Equipment
Bowman Dispensers
Infection Prevention Station, 11-5/8inH
Mfr # FD-068
Zoro # G8954224
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 5/8 in
- Overall Width 18 1/2 in
- Overall Depth 4 1/2 in
- Material ABS plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FD-068
- Zoro # G8954224
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 11 5/8 in |
Overall Width | 18 1/2 in |
Overall Depth | 4 1/2 in |
Compartment Size | Sanitizer 3-5/8 inW x 10 inH x 4 inD, Glove 10-1/16 inW x 10 inH x 4-1/4 inD, Face Mask 4-1/16 inW x 10 inH x 4-1/4 inD |
Details
Item | Infection Prevention Station |
Material | ABS plastic |
Color | Beige |
Number of Compartments | 3 |
Dispenses | Face Masks, Gloves, Hand Sanitizer Bottle or Canister |
Mounting Style | Counter, Floor Stand, Wall |
Includes | Hygiene Station |
Industry Type | Healthcare |
Description
Infection Prevention Station, Overall Height 11 5/8 in, Overall Width 18 1/2 in, Overall Depth 4 1/2 in, Number of Compartments 3, Mounting Style Counter, Floor Stand, Wall, Dispenses Face Masks, Gloves, Hand Sanitizer Bottle or Canister, Material ABS Plastic, Color Beige, Compartment Size Sanitizer 3-5/8 inW x 10 inH x 4 inD, Glove 10-1/16 inW x 10 inH x 4-1/4 inD, Face Mask 4-1/16 inW x 10 inH x 4-1/4 inD, Includes Hygiene Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMPERS Diapers Change Kit Size 3, PK10 (01163)
- DEPEND Incontinence Protection with Tabs, Small/Medium, 19 in. to 34 in. Waist, 60PK (35456)
- TODDLER TABLES Junior Seat Replacement Belt, Black, PK3 (BELT)
- BRECK Shampoo, Fresh, 1/4 oz, PK500 (DIA 20852)
- BOWMAN DISPENSERS Bulk Dispenser, Silver (BK002-0300)
- BOWMAN DISPENSERS Protection System, 19-11/16inH (LP-004)
- BOWMAN DISPENSERS Protection System, Clear, 26-5/8inH (PS016-0111)
- BOWMAN DISPENSERS Bulk Dispenser, 17-5/64inH (BP-090)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0012)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz (TFK128)
- Bowman Dispensers Exam Room Equipment