Shop All Exam Room Equipment
Bowman Dispensers
Infection Prevention Station, 11-3/8inH
Mfr # ED-097
Zoro # G8954102
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 3/8 in
- Overall Width 15 in
- Overall Depth 5 3/4 in
- Material ABS Plastic and PETG Plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # ED-097
- Zoro # G8954102
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 11 3/8 in |
Overall Width | 15 in |
Overall Depth | 5 3/4 in |
Compartment Size | Sanitizer 3-3/4 in W x 11-1/4 in H x 3-3/4 in D, Tissue 5 in W x 9 in H x 5-1/2 in D, Wipe 5-3/4 in W x 11-1/4 in H x 5-1/2 in D |
Details
Item | Infection Prevention Station |
Material | ABS Plastic and PETG Plastic |
Color | Beige |
Number of Compartments | 3 |
Dispenses | Gloves, Hand Sanitizer Bottle, Tissues, Wet Wipe Canister |
Industry Type | Healthcare |
Includes | Organizer, Sign Holder |
Mounting Style | Counter, Floor Stand, Wall |
Description
Infection Prevention Station, Overall Height 11 3/8 in, Overall Width 15 in, Overall Depth 5 3/4 in, Number of Compartments 3, Mounting Style Counter, Floor Stand, Wall, Dispenses Gloves, Hand Sanitizer Bottle, Tissues, Wet Wipe Canister, Material ABS Plastic and PETG Plastic, Color Beige, Compartment Size Sanitizer 3-3/4 in W x 11-1/4 in H x 3-3/4 in D, Tissue 5 in W x 9 in H x 5-1/2 in D, Wipe 5-3/4 in W x 11-1/4 in H x 5-1/2 in D, Includes Organizer, Sign Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY PVP Wipes, Packet, 2-1/8 In., PK10 (12-015)
- FIRST AID ONLY ReadyCare First Aid Kit for 25 People, ANSI A+, 139 Pieces (90697)
- E-ZEEWRAP Wrap Plastc Refill 1000' (1002)
- FIRST AID ONLY First Aid Kit w/House, 83pcs, 10x7", WHT (91349)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 21-59/64in.H (BD206-0012)
- BOWMAN DISPENSERS Gown Dispenser, 9-55/64inH (GN100-0212)
- BOWMAN DISPENSERS Protection System, Beige (PS012-0512)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- DYNAREX Sterilization Pouches 2.25" x 2.75" (4460)
- Bowman Dispensers Exam Room Equipment