Shop All Exam Room Equipment
Bowman Dispensers
Hand Nail Brush Dispenser, Holds 2 Boxes
Mfr # CL020-0111
Zoro # G107867206
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 inch
- Overall Width 11.5 inch
- Overall Depth 5.33 inch
- Material PETG
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # CL020-0111
- Zoro # G107867206
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 9 inch |
Overall Width | 11.5 inch |
Overall Depth | 5.33 inch |
Details
Item | Brush Dispenser |
Material | PETG |
Color | Transparent |
Weight | 0.8 lbs |
Capacity | 2 Boxes |
Description
Hand Nail Brush Dispenser Double Holds two boxes of hand and nail scrub brushes Keyholes for wall mounting Clear PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- MEDIQUE Lorademed, Tablet, 10mg, PK50 (20350)
- BOWMAN DISPENSERS Bulk Dispenser, 17-5/64inH (BP-090)
- OMNIMED. Omnimed Single Bedpan Rack, Aluminum (303512)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- BOWMAN DISPENSERS Door Hanger, Light Beige, 4-5/8 in. H (MB-500)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- BOWMAN DISPENSERS Bulk Dispenser, 11-5/32inH (BP-023)
- BOWMAN DISPENSERS Gown Dispenser, 9-55/64inH (GN100-0212)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- CABLES & SENSORS Masimo Original Short SpO2 Sensor - Adult Ear Clip (4053)
- Bowman Dispensers Exam Room Equipment