Shop All Hairnets, Beardnets & Bouffants
Bowman Dispensers
Hairnet Dispenser , Clear , PETG Plastic ,
Mfr # HP-010
Zoro # G8954967
original price:
$49.95
10% off
new price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PETG
- Height 7 63/64 in
- Width 4 29/64 in
- Depth 3 59/64 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # HP-010
- Zoro # G8954967
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 7 63/64 in |
Width | 4 29/64 in |
Depth | 3 59/64 in |
Length | 7.88" |
Dimensions | 7 7/8 in H x 4 1/2 in W x 3 5/8 in D |
Overall Width | 4 7/16 in |
Overall Height | 7 7/8 in |
Overall Depth | 3 29/32 in |
Details
Item | Hairnet Dispenser |
Material | PETG |
Color | Clear |
For Use With | Hairnets |
Wall Mounting | Yes |
Dispenser Type | Hinged Top with Bottom Tray |
Mounting Location | Table, Wall |
Dispenser Style | Tray |
Number of Compartments | 1 |
Dispensing Method | Hinged Top |
Dispenser Contains | Individually Packaged Hairnets |
Dispenser Layout | 1 Compartment |
Capacity | 50+ Packaged Hairnets |
Center-to-Center Mounting Hole Spacing | 4 1/16 in |
Dispenser Capacity | 50+ Packaged Hairnets |
Products Dispensed | Hairnets (Bulk) |
Description
Hairnet Dispenser, Center-to-Center Mounting Hole Spacing 4 1/16 in, Color Clear, Dispenser Capacity 50+ Packaged Hairnets, Dispenser Layout 1 Compartment, Dispenser Style Tray, Dispensing Method Hinged Top, Material PETG, Mounting Location Wall, Number of Compartments 1, Overall Depth 3 29/32 in, Overall Height 7 7/8 in, Overall Width 4 7/16 in, Products Dispensed Hairnets (Bulk)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disposable Apron, White, L, PK100 (PA2442GRA)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19-D318/L)
- PIONEER Women's Hi-Vis Tricot Poly Interlock Safety Vest, Zipper Closure, Pink, 3XL (V1021840U-3XL)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Clear (TZE141)
- PROTECTIONPRO White Nylon Hair Net (PR127854)
- CELLUCAP Beard Cover, Plystr, 19 in., Blue, PK1000 (BN2HNBL)
- CELLUCAP Beard, Restr, Nylon, Wh, Lt, PK1000 (BN-500)
- UMBO 24in Pleated Bouffant Cap - Yellow, 1000/CS, 1000PK (H204-24Y)
- CELLUCAP Bouffant Cap, White, Universal, PK100 (BI4HSDGRA)
- CELLUCAP Small Beard Restraint, PK1000 (BP4S)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI -24 BLACK)
- Bowman Dispensers Workwear and Protective Clothing