Shop All Glove Dispensers & Accessories
Bowman Dispensers
Gown Dispenser - Large Volume
Mfr # GN005-0212
Zoro # G7679166
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Quartz Beige
- Material ABS
- Depth 9.45 in
- Height 14.06 in
- Width 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GN005-0212
- Zoro # G7679166
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 9.45 in |
Height | 14.06 in |
Width | 12.25 in |
Details
Color | Quartz Beige |
Material | ABS |
Description
Gown Dispenser - Large Volume Holds disposable gowns, aprons, or coveralls/jumpsuits Designed for extra capacity to accommodate USP <800> Keyholes for wall mounting Quartz Beige ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 120)
- 3M Flame Resistant Headgear Cover (M-972)
- TOUGHBUILT FoamFit™ Specialist Thigh Support Stabilization Knee Pads (TB-KP-3)
- 3M Combination Cartridge/Filter, Black, Magenta, 1 PR, NIOSH (D80921)
- BOWMAN DISPENSERS Glove Box Dispenser, (4) Boxes, 3-45/64inD (GP-340)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 2-61/64inD (GP-073)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 6-1/2 in. W (GS-073)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Triple (GL038-0420)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 22-29/64 in. W (GP-061)
- GLOVE GUARD 1940 Dual Small End clip, High Vis Pink (1940PK)
- Bowman Dispensers Gloves & Hand Protection