Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Dispenser, Metal, Black, Triple
Mfr # GL038-0420
Zoro # G001766827
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Depth 3 3/4 in
- Height 10 in
- Width 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GL038-0420
- Zoro # G001766827
- UPC # 674506010360
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4 in |
Height | 10 in |
Width | 15 3/4 in |
Details
Item | Triple, non-divided, Glove Dispenser, Metal, Black |
Color | Black |
Material | Steel |
Dispenser Features | Bag Slot |
Box Orientation | Horizontal or Vertical |
Dispenser Layout | 3 Boxes |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Contains | Standard Glove Box |
Dispenser Orientation | Horizontal or Vertical |
Box Opening Orientation | Front |
Holder Mount Location | Wall |
Description
Triple, non-divided, Glove Dispenser, Metal, Black, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dispenser Features Bag Slot, Dispenser Layout 3 Boxes, Fill Direction Left Load, Right Load, Top Load, Dispenser Contains Standard Glove Box, Color Black, Depth 3 3/4 in, Height 10 in, Material Steel, Width 15 3/4 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-TR)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Red (WG4RN-SVMC)
- SPEAKMAN Select Series SE-400 Eye & Face Wash SS Bowl Wall Mount System (SE-400)
- KORKERS Original Ice Cleat XL, 12 Studs, PR (OA8000-XL)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (1) Box (GL100-1214)
- BOWMAN DISPENSERS Face Mask Dispenser - Shield (FM006-0111)
- BOWMAN DISPENSERS Protection System - Double Gown - 4" Deep (PS415-0212)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 15-7/8inW (GS-123)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 21-11/64inW (GS-124)
- FASHIONFIRST Squids 3400 Grabber Lime (FA447735)
- Bowman Dispensers Glove Dispensers & Accessories