Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Dispenser, Metal, Black, Quad
Mfr # GL004-0420
Zoro # G201766825
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Depth 3 3/4 in
- Height 10 in
- Width 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GL004-0420
- Zoro # G201766825
- UPC # 674506010445
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4 in |
Height | 10 in |
Width | 21 1/4 in |
Details
Item | Quad, Divided, Glove Dispenser, Metal, Black |
Color | Black |
Material | Steel |
Dispenser Features | Dividers |
Box Orientation | Horizontal or Vertical |
Box Opening Orientation | Front |
Dispenser Orientation | Horizontal or Vertical |
Dispenser Layout | 4 Boxes |
Dispenser Contains | Standard Glove Box |
Fill Direction | Left Load, Right Load, Top Load |
Holder Mount Location | Wall |
Description
Quad, Divided, Glove Dispenser, Metal, Black, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dispenser Features Dividers, Dispenser Layout 4 Boxes, Fill Direction Left Load, Right Load, Top Load, Dispenser Contains Standard Glove Box, Color Black, Depth 3 3/4 in, Height 10 in, Material Steel, Width 21 1/4 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size XL, 1 Pair (80-813)
- AVENGER SAFETY FOOTWEAR Size 8 BUILDER SOFT TOE PR, WOMENS PR (A8675-8M)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-155)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL3X001200)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD637-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, White, Bulk (GC-009)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 21-11/64inW (GS-124)
- BOWMAN DISPENSERS Protection System - Double Gown - 4" Deep (PS415-0212)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Triple Bin (BK103-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 10-9/16inW (GS-005)
- SQUIDS BY ERGODYNE Glove Clip (3405)
- Bowman Dispensers Glove Dispensers & Accessories