Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Dispenser, Metal, Black
Mfr # GL003-0420
Zoro # G801766829
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Depth 3 3/4 in
- Height 10 in
- Dispenser Features Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GL003-0420
- Zoro # G801766829
- UPC # 674506010421
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4 in |
Height | 10 in |
Width | 15 7/8 in |
Details
Item | Triple, Divided, Glove Dispenser, Metal, Black |
Color | Black |
Material | Steel |
Dispenser Features | Dividers |
Box Orientation | Horizontal or Vertical |
Dispenser Orientation | Horizontal or Vertical |
Dispenser Contains | Standard Glove Box |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Layout | 3 Boxes |
Box Opening Orientation | Front |
Holder Mount Location | Wall |
Description
Triple, Divided, Glove Dispenser, Metal, Black, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dispenser Features Dividers, Dispenser Layout 3 Boxes, Fill Direction Left Load, Right Load, Top Load, Dispenser Contains Standard Glove Box, Color Black, Depth 3 3/4 in, Height 10 in, Material Steel, Width 15 7/8 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2ML2X3)
- STEINER Welding Gloves, Cowhide Palm, L, PR (02122-L)
- 3M PELTOR Hard Hat Mounted Communication Headset, 25 dB, Dark Blue (MT73H7P3E4D10-NA)
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Triple (GL038-0420)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 21-11/64inW (GS-124)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 6-1/2 in. W (GS-073)
- BOWMAN DISPENSERS Glove Box Dispenser, (4) Boxes, 3-45/64inD (GP-340)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-45/64inD (GP-330)
- OMNIMED Stainless Steel "Medical Cross" Glove Box Dispenser (Triple) (305337)
- Bowman Dispensers Glove Dispensers & Accessories