Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Dispenser, Metal, Black, Divided
Mfr # GL002-0420
Zoro # G401766830
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Depth 3 7/8 in
- Height 10 in
- Width 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GL002-0420
- Zoro # G401766830
- UPC # 674506010407
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 7/8 in |
Height | 10 in |
Width | 10 5/8 in |
Details
Item | Double, Divided, Glove Dispenser, Metal, Black |
Color | Black |
Material | Steel |
Dispenser Features | Dividers |
Box Orientation | Horizontal or Vertical |
Box Opening Orientation | Front |
Dispenser Layout | 2 Boxes |
Dispenser Contains | Standard Glove Box |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Double, Divided, Glove Dispenser, Metal, Black, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dispenser Features Dividers, Dispenser Layout 2 Boxes, Fill Direction Left Load, Right Load, Top Load, Dispenser Contains Standard Glove Box, Color Black, Depth 3 7/8 in, Height 10 in, Material Steel, Width 10 5/8 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Monitored By Video Camera Sign, N297AB (N297AB)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J283)
- GVS-RPB RPB Safety Nova 2000 Side Wings, Medium (NV2010)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC80)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit (BD216-0012)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- BOWMAN DISPENSERS Gown Dispenser - Bulk - 4" (GN401-0111)
- ANSELL Glove Connector, Green, PR (68-0000)
- Bowman Dispensers Glove Dispensers & Accessories