Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Dispenser, Gray, Stainless Steel
Mfr # GL102-0300
Zoro # G3985357
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 3 in
- Height 9 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GL102-0300
- Zoro # G3985357
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 in |
Height | 9 in |
Width | 5 in |
Size | 9 in H x 5 in W x 3 in D |
Details
Item | Glove Box Dispenser |
Color | Silver |
Material | Stainless Steel |
Holds | (1) Box |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Green Environmental Attribute | Does Not Contain PVC |
Industry Type | Healthcare |
Dispenser Contains | Standard Glove Box |
Dispenser Layout | 1 Box |
Box Opening Orientation | Front |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 9 in H x 5 in W x 3 in D, Dispenser Layout 1 Box, FDA Compliant No, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Silver, Depth 3 in, Height 9 in, Material Stainless Steel, Width 5 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1105BLK)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Orange/Black, Ribbed Nylon (SDX2-02-S)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YN98)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Sale - Red (418-EZ-SALER)
- BOWMAN DISPENSERS Glove Box Dispenser - Extra Long - Triple with Dividers (GL036-0111)
- BOWMAN DISPENSERS Protective Wear Dispenser - Glove & Mask (PA004-0212)
- BOWMAN DISPENSERS Gown Dispenser - Bulk - 4" (GN401-0111)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit (BD216-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-45/64 in. W (GP-106)
- AMERICAN HOSPITAL SUPPLY Glove Dispenser, Acrylic Wallmount Glove Box, Single-Layer (AHS-GD1_EA)
- Bowman Dispensers Gloves & Hand Protection