Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser - Quad
Mfr # GL143-0111
Zoro # G7679148
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material PETG
- Depth 3.95 in
- Height 11.3 in
- Width 20.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GL143-0111
- Zoro # G7679148
- UPC # 674506007568
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3.95 in |
Height | 11.3 in |
Width | 20.1 in |
Details
Color | Transparent |
Material | PETG |
Description
Glove Box Dispenser - Quad Holds four boxes of gloves Side load from right or left Keyholes for wall mounting Clear PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Magnetic, 2x6, PK25 (MC206)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXL)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue (SA6609)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W830)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10 in. H (GB-144)
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-45/64inD (GP-330)
- BOWMAN DISPENSERS Protective Wear Dispenser - Shoe Cover (PD033-0300)
- BOWMAN DISPENSERS Glove Box Dispenser, (3)Boxes, 15-53/64inW (GS-006)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- LAB SAFETY SUPPLY Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT3)
- Bowman Dispensers Gloves & Hand Protection