Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, PETG, 6-41/64 in. W
Mfr # GP-020
Zoro # G8954757
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG
- Depth 4 in
- Height 10 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GP-020
- Zoro # G8954757
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 10 in |
Width | 6 5/8 in |
Details
Item | Glove Box Dispenser |
Color | Clear |
Material | PETG |
Holds | (1) Box |
Mounts On | Wall |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Description
Glove Box Dispenser, Color Clear, Depth 4 in, Height 10 in, Material PETG, Width 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS305PTP)
- KASK AMERICA Sun Shield, Yellow Fluorescent (WAC00037-221)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-59-423-10)
- BOWMAN DISPENSERS Glove Box Dispenser - Extra Long - Triple with Dividers (GL036-0111)
- BOWMAN DISPENSERS Bulk Dispenser, 3 Compartments, Silver (BK313-0300)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-45/64inD (GP-320)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-39/64in W (GB-001)
- BOWMAN DISPENSERS Protection System - Double Gown - 4" Deep (PS415-0212)
- BOWMAN DISPENSERS Protective Wear Dispenser - Mask & Bulk (PA005-0212)
- F MATIC Twist Mini Dispenser Black Matte, 12PK (TW100B)
- Bowman Dispensers Gloves & Hand Protection