Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, PETG, 5-45/64 in. W
Mfr # GP-106
Zoro # G8954802
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG Plastic
- Depth 4 in
- Height 20 1/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GP-106
- Zoro # G8954802
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 20 1/8 in |
Width | 5 1/2 in |
Size | 20-1/8 in H x 5-1/2 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Clear |
Material | PETG Plastic |
Holds | (2) Boxes |
Mounts On | Wall |
Box Orientation | Vertical |
Green Environmental Attribute | Does Not Contain PVC |
Industry Type | Healthcare |
Dispenser Layout | 2 Boxes |
Dispenser Contains | Standard Glove Box |
Fill Direction | Left Load, Right Load, Top Load |
Box Opening Orientation | Front |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Vertical, Dimensions 20-1/8 in H x 5-1/2 in W x 4 in D, Dispenser Layout 2 Boxes, FDA Compliant No, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 in, Height 20 1/8 in, Material PETG Plastic, Width 5 1/2 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1055-M)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Blue (RST103)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, L, 1000 PK, Beige (787430)
- SPILL-X -C Caustic-Neutralizing Adsorbent 1 container (GEN323)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK212-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (4) Boxes, 3-45/64inD (GP-340)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-61/64in D (GP-013)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 22-21/64inW (GS-060)
- BOWMAN DISPENSERS Glove Box Dispenser, (2)Boxes, 10-19/32inW (GS-122)
- BOWMAN DISPENSERS Glove Box Dispenser, White, (1) Box (GC-018)
- ZING Glove Dispenser, Single Box, White, Steel (7497)
- Bowman Dispensers Gloves & Hand Protection