Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, PC Steel, 20-3/64in H
Mfr # GB-067
Zoro # G8954425
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Powder-Coated Steel
- Depth 3 7/8 in
- Height 20 in
- Width 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GB-067
- Zoro # G8954425
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 7/8 in |
Height | 20 in |
Width | 5 5/8 in |
Size | 20 in H x 5-5/8 in W x 3-7/8 in D |
Details
Item | Glove Box Dispenser |
Color | White |
Material | Powder-Coated Steel |
Holds | (2) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Green Environmental Attribute | Does Not Contain PVC |
Industry Type | Healthcare |
Box Opening Orientation | Front |
Dispenser Contains | Standard Glove Box |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Layout | 2 Boxes |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 20 in H x 5-5/8 in W x 3-7/8 in D, Dispenser Layout 2 Boxes, FDA Compliant No, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 7/8 in, Height 20 in, Material Powder-Coated Steel, Width 5 5/8 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- BOUTON Maxiflex Ultimate 15G Gry Nylon Shell Blk MicroFoam Glove Extra Large (112-34-874/XL)
- WEATHERTECH All Purpose Mat 44" x 48" (APM4448G)
- ULTRATECH Inlet Guard, 48 In. L, 36 In. W, 18 In. H (9397)
- BOWMAN DISPENSERS Glove Box Dispenser, (2)Boxes, 10-19/32inW (GS-122)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, ABS Pl, (2) Boxes, Pnk (GL020-0212)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (1) Box (GL100-1214)
- BOWMAN DISPENSERS Safety Eyewear Dispenser - Divided (LB100-0212)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-61/64inD (GP-015)
- MECHANIX WEAR MPact glove XX Large 12 Multicam (MECMPT-78-012)
- Bowman Dispensers Glove Dispensers & Accessories