Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, PC Steel, 10-39/64inW
Mfr # GL002-0413
Zoro # G8954486
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Powder-Coated Steel
- Depth 3 7/8 in
- Height 10 in
- Width 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GL002-0413
- Zoro # G8954486
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 7/8 in |
Height | 10 in |
Width | 10 3/4 in |
Size | 10 in H x 10-3/4 in W x 3-7/8 in D |
Details
Item | Glove Box Dispenser |
Color | White |
Material | Powder-Coated Steel |
Dispenser Features | Dividers |
Holds | (2) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Box Opening Orientation | Front |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Contains | Standard Glove Box |
Dispenser Layout | 2 Boxes |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10 in H x 10-3/4 in W x 3-7/8 in D, Dispenser Features Dividers, Dispenser Layout 2 Boxes, FDA Compliant No, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 7/8 in, Height 10 in, Material Powder-Coated Steel, Width 10 3/4 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Thermal Dipped Gloves, Extra-Large (60390)
- STRANCO Die-Cut Refl. Number Label, 7, 3In H, PK5 (DWR-3-7-5)
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-1)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 21-3/16inW (GL004-0413)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 22-29/64 in. W (GP-061)
- BOWMAN DISPENSERS Semi-Recessed PPE Dispensing System - Space Saver (RE501-0012)
- BOWMAN DISPENSERS Bulk Dispenser - Dust Masks (BK004-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-61/64inD (GP-014)
- BOWMAN DISPENSERS Glove Box Dispenser, ABS Pl, (2) Boxes, Pnk (GL020-0212)
- Bowman Dispensers Gloves & Hand Protection