Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, Holds (4) Boxes, PK2
Mfr # GL044-0613
Zoro # G3716688
product price: $58.79
/pk 2, $29.40/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Powder-Coated Steel Wire
- Depth 3 3/4 in
- Height 8 1/8 in
- Width 21 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GL044-0613
- Zoro # G3716688
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4 in |
Height | 8 1/8 in |
Width | 21 5/8 in |
Size | 8-1/8 in H x 21-5/8 in W x 3-3/4 in D |
Details
Item | Glove Box Dispenser |
Color | White |
Material | Powder-Coated Steel Wire |
Holds | (4) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Dispenser Contains | Standard Glove Box |
Dispenser Layout | 4 Boxes |
Box Opening Orientation | Front |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 8-1/8 in H x 21-5/8 in W x 3-3/4 in D, Dispenser Layout 4 Boxes, FDA Compliant No, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 3/4 in, Height 8 1/8 in, Material Powder-Coated Steel Wire, Width 21 5/8 in, Holder Mount Location Wall, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Fire Hose, 50 ft. L, Orange, 1-1/2" dia. (G51H15LNO50N)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Large, Pair (IRNBHG04L)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, Emergency Exit Only Not An Entrance Sign With Symbol, Landscape (OS-NS-A-1014-L-11822)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10 in. H (GB-144)
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 22-29/64 in. W (GP-061)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 21-3/16inW (GL004-0413)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (1) Box (GL100-1214)
- SAS SAFETY PARTICULATE F/RESP N95 (10pk) (SA8611)
- Bowman Dispensers Gloves & Hand Protection