Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, ABS Plastic, Pink
Mfr # GL100-0212
Zoro # G8954662
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Depth 4 1/4 in
- Height 10 1/8 in
- Width 5 7/8 in
- Holds (1) Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GL100-0212
- Zoro # G8954662
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 1/4 in |
Height | 10 1/8 in |
Width | 5 7/8 in |
Size | 10-1/8 in H x 5-7/8 in W x 4-3/4 in D |
Details
Item | Glove Box Dispenser |
Color | Beige |
Material | ABS Plastic |
Holds | (1) Box |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Box Opening Orientation | Front |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Contains | Standard Glove Box |
Dispenser Layout | 1 Box |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10-1/8 in H x 5-7/8 in W x 4.22 in D, Dispenser Layout 1 Box, FDA Compliant No, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Beige, Depth 4 1/4 in, Height 10 1/8 in, Material ABS Plastic, Width 5 7/8 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Freeze Prot Drench Shower w/Face/Eyewash (SE-7001)
- BRADY Numbers and Letters Labels, PK 10 (5140P-8)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC3KV-05-XL)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- BOWMAN DISPENSERS Bulk Dispenser - Dust Masks (BK004-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, Holds (3) Boxes, PK2 (GL033-0613)
- BOWMAN DISPENSERS Glove Box Dispenser, (2)Boxes, 10-19/32inW (GS-122)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK214-0111)
- BOWMAN DISPENSERS Protective Wear Dispenser - Shoe Cover (PD033-0300)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY2)
- Bowman Dispensers Gloves & Hand Protection