Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, (4) Boxes, 3-45/64inD
Mfr # GP-340
Zoro # G8954854
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG Plastic
- Depth 4 in
- Height 19 1/8 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # GP-340
- Zoro # G8954854
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 19 1/8 in |
Width | 10 1/2 in |
Size | 19-1/8 in H x 10-1/2 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Clear |
Material | PETG Plastic |
Holds | (4) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Fill Direction | Top Load |
Dispenser Layout | 4 Boxes |
Box Opening Orientation | Front |
Dispenser Contains | Standard Glove Box |
Dispenser Orientation | Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 19-1/8 in H x 10-1/2 in W x 4 in D, Dispenser Layout 4 Boxes, FDA Compliant No, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 in, Height 19 1/8 in, Material PETG Plastic, Width 10 1/2 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M64)
- NMC Dot Placard Sign, 1824 8, Pk50 (DL147BTB50)
- BRADY Lockout Station, Filled, 19 Components (51181)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Red (93705)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Triple Bin (BK103-0111)
- BOWMAN DISPENSERS Glove Box Dispenser - Extra Long - Triple with Dividers (GL036-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD607-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-61/64inD (GP-015)
- GLOVE GUARD ® clip, Olive Green (1939OG)
- Bowman Dispensers Gloves & Hand Protection