Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, (3) Boxes, 5-1/2inW
Mfr # GS-109
Zoro # G8954924
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 4 in
- Height 20 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GS-109
- Zoro # G8954924
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 20 in |
Width | 5 1/2 in |
Size | 20 in H x 5-1/2 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Silver |
Material | Stainless Steel |
Holds | (3) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Green Environmental Attribute | Does Not Contain PVC |
Industry Type | Healthcare |
Box Opening Orientation | Front |
Dispenser Layout | 3 Boxes |
Dispenser Contains | Standard Glove Box |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 20 in H x 5-1/2 in W x 4 in D, Dispenser Layout 3 Boxes, FDA Compliant Yes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Silver, Depth 4 in, Height 20 in, Material Stainless Steel, Width 5 1/2 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 6 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- MCR SAFETY Road Hustler Prem Grn Driver Wing, L, PK12 (3224L)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (1) Box (GL100-1214)
- BOWMAN DISPENSERS Glove Box Dispenser, (2)Boxes, 10-19/32inW (GS-122)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 21-3/16inW (GL004-0413)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD625-0012)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- BOWMAN DISPENSERS Protection System - Double Gown - 4" Deep (PS415-0212)
- OMNIMED Stainless Steel Quad Glove Box Holder, Stainless Steel (305304)
- Bowman Dispensers Gloves & Hand Protection