Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, (3) Boxes, 2-61/64inD
Mfr # GP-073
Zoro # G8954793
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG
- Depth 3 in
- Height 10 1/8 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GP-073
- Zoro # G8954793
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 in |
Height | 10 1/8 in |
Width | 16 in |
Details
Item | Glove Box Dispenser |
Color | Clear |
Material | PETG |
Holds | (3) Boxes |
Mounts On | Wall |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Description
Glove Box Dispenser, Color Clear, Depth 3 in, Height 10 1/8 in, Material PETG, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV06)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-013)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Georgia Equine (WS-Georgia Equine)
- SHOWA 9905PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (9905PFXL)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL004-0420)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 21-11/64inW (GS-124)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK314-0111)
- BOWMAN DISPENSERS Protection Dispenser, Beige, ABS Plastic (PD100-0212)
- BOWMAN DISPENSERS Bulk Dispenser - Dust Masks (BK004-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- ERGODYNE Holder, f/PPE Gear, Dual Clips, Breakaway, 6-1/2"x1"x1", Orange (EGO19118)
- Bowman Dispensers Gloves & Hand Protection