Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, (2)Boxes, 10-19/32inW
Mfr # GS-122
Zoro # G8954933
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 4 in
- Height 10 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GS-122
- Zoro # G8954933
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 10 in |
Width | 10 1/2 in |
Size | 10 in H x 10-1/2 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Silver |
Material | Stainless Steel |
Dispenser Features | Dividers |
Holds | (2) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal or Vertical |
Green Environmental Attribute | Does Not Contain PVC |
Industry Type | Healthcare |
Fill Direction | Left Load, Right Load, Top Load |
Box Opening Orientation | Front |
Dispenser Contains | Standard Glove Box |
Dispenser Layout | 2 Boxes |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10 in H x 10-1/2 in W x 4 in D, Dispenser Features Dividers, Dispenser Layout 2 Boxes, FDA Compliant Yes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Silver, Depth 4 in, Height 10 in, Material Stainless Steel, Width 10 1/2 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-C5-04-L)
- MSA SAFETY Combination Cartridge/Filter, Threaded, OV, CL, HC, SD, HF, CD, FM, AM, MA, P100, Magenta, Olive (815182)
- HONEYWELL MILLER Suspension Trauma Relief Strap, For Gen Purpose Harnesses, 400 lb Capacity, One Size, Black/Orange (9099/1)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-45/64inD (GP-330)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 10-1/8 in. H (GL020-0111)
- BOWMAN DISPENSERS Hand & Nail Brush Dispenser (CL007-0300)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 6-1/2 in. W (GS-073)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK314-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 2-61/64inD (GP-073)
- OMNIMED Stainless Steel Single Glove Box Holder/Dispenser (305300)
- Bowman Dispensers Gloves & Hand Protection