Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, (2) Boxes, 3-45/64inD
Mfr # GP-320
Zoro # G8954836
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG Plastic
- Depth 4 in
- Height 9 1/2 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GP-320
- Zoro # G8954836
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 9 1/2 in |
Width | 10 1/2 in |
Size | 9-1/2 in H x 10-1/2 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Clear |
Material | PETG Plastic |
Holds | (2) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Fill Direction | Top Load |
Box Opening Orientation | Front |
Dispenser Layout | 2 Boxes |
Dispenser Contains | Standard Glove Box |
Dispenser Orientation | Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 9-1/2 in H x 10-1/2 in W x 4 in D, Dispenser Layout 2 Boxes, FDA Compliant No, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 in, Height 9 1/2 in, Material PETG Plastic, Width 10 1/2 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Head/Neck/Shoulder Cover (M-976)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, S, 1 Pair (NF11/7S)
- SIGNMISSION Head In Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25182 (A-1218-25182)
- ZING ZING RecycLockout Lockout Tagout, Forklift Propane Tank, Recycled Plastic, 7293 (7293)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 5-39/64 in W (GS-004)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10 in. H (GB-144)
- BOWMAN DISPENSERS Protection System - Double Gown - 4" Deep (PS415-0212)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (1) Box (GL100-1214)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-61/64inD (GP-015)
- BOWMAN DISPENSERS Glove Box Dispenser - Triple (GL018-0300)
- F MATIC Twist Mini Dispenser Black Matte, 12PK (TW100B)
- Bowman Dispensers Glove Dispensers & Accessories