Shop All Glove Dispensers & Accessories
Bowman Dispensers
Glove Box Dispenser, (1) Box, 3-45/64inD
Mfr # GP-310
Zoro # G8954827
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG Plastic
- Depth 4 in
- Height 5 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # GP-310
- Zoro # G8954827
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 5 in |
Width | 10 1/2 in |
Size | 5 in H x 10-1/2 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Clear |
Material | PETG Plastic |
Holds | (1) Box |
Mounts On | Wall |
Box Orientation | Horizontal |
Industry Type | Healthcare |
Green Environmental Attribute | Does Not Contain PVC |
Dispenser Contains | Standard Glove Box |
Dispenser Layout | 1 Box |
Fill Direction | Top Load |
Box Opening Orientation | Front |
Dispenser Orientation | Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 5 in H x 10-1/2 in W x 4 in D, Dispenser Layout 1 Box, FDA Compliant No, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 in, Height 5 in, Material PETG Plastic, Width 10 1/2 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 3 1 pc, 6PK (840480)
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, GS (AP470-001)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- MAPA PROFESSIONAL MAPA® Temp-Tec® NL56 14" Insulated Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 10 (332420)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL048-0420)
- BOWMAN DISPENSERS Glove Box Dispenser, Holds (3) Boxes, PK2 (GL033-0613)
- BOWMAN DISPENSERS Gown Dispenser - Bulk - 4" (GN401-0111)
- BOWMAN DISPENSERS Faceshield, Facemask Dispenser, SS (FM402-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 22-21/64inW (GB-059)
- OMNIMED Adjustable PPE Mask Holder, Aluminum (305321)
- Bowman Dispensers Glove Dispensers & Accessories