Shop All Exam Room Equipment
Bowman Dispensers
Floor Stand, Bay Gray, 54-3/4 in. H
Mfr # KS101-0029
Zoro # G8955003
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 3/4 in
- Color Gray
- For Use With KS122-0529, KS123-0529, SN003-0212
- Height 54 3/4 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # KS101-0029
- Zoro # G8955003
- Country of Origin Multiple
- Category Exam Room Equipment
Dimensions
Overall Height | 54 3/4 in |
Height | 54 3/4 in |
Size | 54 3/4 in H x 18 in W x 18 in D |
Base Width | 18 in |
Base Depth | 18 in |
Description
Hand Care Dispenser Stand, Product Type Dispenser Stand, Series Not Applicable, Overall Height 54 3/4 in, Color Gray, Compatible Manufacturer Part Number KS123-0529, SN003-0212, Pole Material Steel, Mount Type Floor, Finish Powder Coated, Standards Not Applicable, Includes Not Applicable, Features Holds Hand Sanitizer and Hand Lotion, Compatible Grainger Part Number 34GF16, 34GF62, Base Depth 18 in, Base Width 18 in, Includes Sign Frame No, Base Material Steel, For Dispenser Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Bandages, 2in (FAE-5002)
- MEDSOURCE Intubation Kit, Packed Bag, Serves 1 to 6 (MS-75170)
- MEDIQUE Lip-Guard, Box, 1/57 oz., PK20 (26671)
- ZOLL Insta-Glucose Gel, Medicinal Count 1 x 1 (8911-000170-01)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- BOWMAN DISPENSERS Protection System, Beige, 25-1/4inH (LD-007)
- BOWMAN DISPENSERS Infection Prevention Station, 11-3/8inH (ED-097)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- Bowman Dispensers Exam Room Equipment