Shop All Exam Room Equipment
Bowman Dispensers
Floor Stand, Bay Gray, 36-47/64 in. H
Mfr # KS201-0029
Zoro # G8955046
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Bay Gray
- For Use With Mfr. No. ED-097, FD-062, FD-068, FD-111, FD-112, RS001-0212
- Includes Base, 2 pieces Column
- Dimensions 36-47/64 in H x 18 in D x 18 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # KS201-0029
- Zoro # G8955046
- Country of Origin Multiple
- Category Exam Room Equipment
Dimensions
Dimensions | 36-47/64 in H x 18 in D x 18 in W |
Details
Item | Floor Stand |
Material | Steel |
Color | Bay Gray |
For Use With | Mfr. No. ED-097, FD-062, FD-068, FD-111, FD-112, RS001-0212 |
Includes | Base, 2 pieces Column |
Finish | Powder Coated |
Description
Floor Stand, Bay Gray, Dimensions 36-47/64 In.H x 18 In.D x 18 In.W, Material Steel, Finish Powder Coated, For Use With Mfr. No. ED-097, FD-062, FD-068, FD-111, FD-112, RS001-0212, Includes Base, 2 pcs. Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50300)
- GOJO Green Certified Foam Soap, Fragrance-Free, 7.5 oz Pump Bottle (5715-06)
- BANANA BOAT Sport Performance Continuous Spray Sunscreen 6 oz (03178)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- BOWMAN DISPENSERS Scrub Brush Dispenser, 9-7/64inH (CL006-0213)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 60-51/64" H (BD115-0012)
- BOWMAN DISPENSERS Infection Prevention Station (PS035-0220)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- PERFECTLY PACKED Everest 11.5 in. Wide Digital Camo Fanny Waist Pack (PE1591830)
- Bowman Dispensers Exam Room Equipment